Shop All Showerheads and Tub Faucets
Kohler
Bellera Transfer Valve Trim
Mfr # T23949-4-CP
Zoro # G108455648
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 4.5 in
- Width 4.875 in
- Standards ADA Compliant
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T23949-4-CP
- Zoro # G108455648
- UPC # 885612965165
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 4.875 in |
Length | 4.5 in |
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Description
Distinguished by an elegant silhouette, the Bellera collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, this valve trim is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2100ST132)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13467-CP)
- RELIANCE WORLDWIDE DISCONNECT TONGS 1/2 IN SS (U711A)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542600)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-PB)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BN)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BN)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-2MB)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- Kohler Showerheads and Tub Faucets