Shop All Centerset Bathroom Faucets
Kohler
Bellera Centerset Lav Faucet, 1.0 Gpm
Mfr # 27378-4K-CP
Zoro # G408438891
product price: $162.00
/ea
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards WaterSense Listed; ADA Compliant
- Height 4.8125 in
- Width 4 in
- Length 5.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27378-4K-CP
- Zoro # G408438891
- UPC # 885612970541
- Country of Origin Unknown
- Category Centerset Bathroom Faucets
Dimensions
Height | 4.8125 in |
Width | 4 in |
Length | 5.1875 in |
Details
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4 T15 NO LEAD BZE Y-STRAINER (105-501NL)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- RHEEM Valve, Relief, Watts Regulator 0156728 (SP9013E)
- KOHLER Kelston Centerset Bathroom Sink Fauce (13490-4-CP)
- KOHLER Hint Centerset Bathroom Sink Faucet (97094-4-BN)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4K-BMB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- Kohler Centerset Bathroom Faucets