Shop All Bathtub Faucets
Kohler
Bellera 2H Dck-Mnt Fct Trim
Mfr # T26428-4-CP
Zoro # G808455733
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.1875 in
- Overall Height 10.5625 in
- Overall Length 9.5625 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T26428-4-CP
- Zoro # G808455733
- UPC # 885612963154
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Width | 15.1875 in |
Overall Height | 10.5625 in |
Overall Length | 9.5625 in |
Details
Finish | Polished Chrome |
Description
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- KOHLER Hint Widespread Bathroom Sink Faucet (97093-4-BN)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- Kohler Bathtub Faucets