Shop All Bathtub Faucets
Kohler
Bellera 2H Dck-Mnt Fct Trim
Mfr # T26428-4-2BZ
Zoro # G908455763
product price: $490.08
/ea
Free Shipping & Returns
$490.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.1875 in
- Overall Length 9.5625 in
- Overall Height 10.5625 in
- Finish Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T26428-4-2BZ
- Zoro # G908455763
- UPC # 885612963130
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Width | 15.1875 in |
Overall Length | 9.5625 in |
Overall Height | 10.5625 in |
Details
Finish | Oil-Rubbed Bronze |
Description
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,175psi (88D2A1M1K1-175)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- Kohler Bathtub Faucets