Shop All Shower Faucets
Kohler
Bellera 1H P/B Vlv Fct Trim
Mfr # TS23948-4-CP
Zoro # G208455739
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.375 in
- Width 6.6875 in
- Height 6.6875 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23948-4-CP
- Zoro # G208455739
- UPC # 885612965257
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.375 in |
Width | 6.6875 in |
Height | 6.6875 in |
Details
Finish | Polished Chrome |
Description
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm (P6000-ER15)
- PARKER 3/8" x 1/4" Compression 90 Degree Elbow (P6EU4)
- MOEN Mounting Kit (192155)
- ALLPOINTS Floor Strainer Lg. Hole+ (561398)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- Kohler Bathtub Faucets & Accessories