Shop All Shower Faucets
Kohler
Bellera 1H P/B Vlv Fct Trim
Mfr # TS23948-4-2BZ
Zoro # G708455673
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.63 in
- Width 7.638 in
- Height 6.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23948-4-2BZ
- Zoro # G708455673
- UPC # 885612965233
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.63 in |
Width | 7.638 in |
Height | 6.496 in |
Details
Item | Faucet Trim |
Description
Bellera 1H P/B Vlv Fct Trim
- •10.63 in. L x 7.638 in. W x 6.496 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- CHARLOTTE PVC006001400HA 4 in 45 Degree Wye PVC Pipe (44662)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- MOEN Concealed Flange Satin Stainless Steel (55-F)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Kohler Bathtub Faucets & Accessories