Shop All Shower Faucets
Kohler
Bellera 1H P/B Shwr Fct Trim
Mfr # TS27382-4G-CP
Zoro # G708455635
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.375 in
- Width 6.6875 in
- Height 6.6875 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27382-4G-CP
- Zoro # G708455635
- UPC # 885612965554
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.375 in |
Width | 6.6875 in |
Height | 6.6875 in |
Details
Finish | Polished Chrome |
Description
Distinguished By An Elegant Silhouette, The Bellera Bathroom Faucet Collection Adds Style And Grace To Your Home With A Traditional Style That Easily Flows With Your Entire Home'S Aesthetic. Paired With Thoughtful Functionality, The Bellera Collection Is A Dynamic Beauty. At Kohler, We Make It Our Business To Help You Create The Bathroom Space Of Your Dreams.
- •Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- •Antiscald protection
- •A single handle controls both on/off activation and temperature setting
- •Includes faceplate with handle and shower arm with flange
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •1.75 gpm (6.6 lpm) maximum flow rate
- •Coordinates with other products in the Bellera collection
- •Requires Rite-Temp® pressure-balancing valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD (ZUSA-PTC-PBT-1015)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Chrome (BIG-3TOF-C)
- CANPLAS Wye Abs Sch40 Hub 2 In (102302LBC)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD TEE (302-255)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- Kohler Bathtub Faucets & Accessories