Shop All Shower Faucets
Kohler
Bellera 1H P/B Shwr Fct Trim
Mfr # TS27382-4G-2BZ
Zoro # G308455752
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.63 in
- Width 7.638 in
- Height 6.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27382-4G-2BZ
- Zoro # G308455752
- UPC # 885612965530
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.63 in |
Width | 7.638 in |
Height | 6.496 in |
Details
Item | Faucet Trim |
Description
Bellera 1H P/B Shwr Fct Trim
- •10.63 in. L x 7.638 in. W x 6.496 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SM240)
- PROPLUS 3/8 Black Malleable 90-Degree Elbow (45009)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- Kohler Shower Faucets