Shop All Showerheads and Tub Faucets
Kohler
Bellera 1H P/B B&S Fct Trim
Mfr # TS27381-4G-CP
Zoro # G308455714
original price:
$131.87
14% off
new price: $112.50
/ea
Free Shipping & Returns
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6875 in
- Width 6.6875 in
- Length 6.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27381-4G-CP
- Zoro # G308455714
- UPC # 885612965523
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.6875 in |
Width | 6.6875 in |
Length | 6.375 in |
Details
Finish | Polished Chrome |
Description
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2"x50Ft Black Flexible PVC Pipe (BF012050)
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-748)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-2MB)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BV)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-BN)
- MOEN Posi-Temp(R) Shower Only (TS2202EP)
- Kohler Showerheads and Tub Faucets