Shop All Bathroom Cabinets
Kohler
Beauxline Wall Cabinet 24
Mfr # 33533-ASB-0
Zoro # G308441786
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material MDF
- Height (In.) 28 in
- Depth (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33533-ASB-0
- Zoro # G308441786
- UPC # 885612950949
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 28 in |
Depth (In.) | 10 in |
Details
Body Material | MDF |
Finish | White |
Description
Rococo Ornamentation Meets Clean, Modern Design In The Uniquely Patterned Beauxline Vanity Collection. Featuring Geometric Door-Front Fretwork Insets On Cleanly Molded Frames, This Chippendale-Style Wall Cabinet Comes Ready For Easy Installation. Customize Your Bathrooms Main Attraction With Your Choice Of Cabinet Color. Additional Hardware Finishes Are Also Available.
- •Includes cabinet and cabinet hardware
- •Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •Finish-matched 10"-deep cabinet interior
- •
- •Coordinates with K-33534 upgraded hardware finishes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- CHICAGO VALVES AND CONTROLS 3/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE006)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX50)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- Kohler Bathroom Cabinets