Shop All Bathroom Vanities with Tops
Kohler
Beauxline Vanity 60 Inches
Mfr # 33532-ASB-1WX
Zoro # G008473858
product price: $1,999.01
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,999.01
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 60.25 in
- Height 36.125 in
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33532-ASB-1WX
- Zoro # G008473858
- UPC # 885612951298
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 60.25 in |
Height | 36.125 in |
Details
Material | MDF |
Finish | Slate Grey |
Description
Rococo ornamentation meets clean, modern design in the uniquely patterned Beauxline vanity collection. Featuring geometric door- and drawer-front fretwork insets on cleanly molded frames, these Chippendale-style works of art come ready to install, no matter your experience level. Customize your bathrooms main attraction with your choice of cabinet color; cabinet, countertop, sinks, and Vibrant Brushed Nickel hardware are all included with the vanity set. Additional hardware finishes are also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- SMITH-COOPER Cross, 3/4", 125, Brz Nl (4385008880)
- WATTS Pressure Regulator, 3/8 in., 0 to 50 psi (3/8 LF215M1 0-50)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- KOHLER Southerk Vanity 48 Inches (33546-ASB-0)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER Tresham 24" Vanity (2604-1WT)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- Kohler Bathroom Vanities with Tops