Shop All Bathroom Sinks
This Product is Discontinued
Kohler
Bathroom Sink, White, 12-7/8 in H, ADA Comp (Discontinued)
Mfr # K-2030-0
Zoro # G2017535
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-2030-0
- Zoro # G2017535
- UPC # 040688049946
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 18 1/4 in |
Overall Width | 20 3/4 in |
Overall Height | 12 7/8 in |
Bowl Size | 15 in x 10 in |
Bowl Depth | 3 1/4 in |
Faucet Hole Dia. | 1 3/8 in |
Back Splash Height | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 10 in |
Bowl Length | 15 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 5 1/8 in, Bowl Depth 3 1/4 in, Rectangular, Bowl Size 15 in x 10 in, White, Drain Opening 1 3/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 12 7/8 in, Overall Length 18 1/4 in, Overall Width 20 3/4 in, Kohler, Greenwich(TM) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.