Shop All Bathroom Sinks
Kohler
Bathroom Sink, 6-9/16" H, 21-15/16"L, White
Mfr # K-1997-SS4-0
Zoro # G8521074
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 21 15/16 in
- Overall Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-1997-SS4-0
- Zoro # G8521074
- UPC # 885612629951
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21 15/16 in |
Overall Width | 19 3/4 in |
Overall Height | 6 9/16 in |
Bowl Size | 14 3/8 in x 12 5/16 in |
Bowl Depth | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 12 5/16 in |
Bowl Length | 14 3/8 in |
Description
Bathroom Sink, ADA Compliance Yes, Bowl Depth 3 1/4 in, Oval, Bowl Size 14 3/8 in x 12 5/16 in, White, Drain Opening 1 3/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 6 9/16 in, Overall Length 21 15/16 in, Overall Width 19 3/4 in, Kohler, Brenham(TM) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size (830-211)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- ZORO SELECT 1-1/4" FNPT Galvanized 45 Degree Elbow (5P836)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ Single Faucet Hole (2344-1-0)
- KOHLER Verticyl Round Under-Mount Bathroom S (2883-7)
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun (8668-5UA2-0)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- Kohler Bathroom Sinks