Shop All Bathroom Sinks
Kohler
Bathroom Sink, 6-9/16" H, 21-15/16"L, White
Mfr # K-1997-SS1R-0
Zoro # G4794179
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 21 15/16 in
- Overall Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-1997-SS1R-0
- Zoro # G4794179
- UPC # 885612629944
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21 15/16 in |
Overall Width | 19 3/4 in |
Overall Height | 6 9/16 in |
Bowl Size | 14 3/8 in x 12 5/16 in |
Bowl Depth | 3 1/4 in |
Faucet Hole Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 12 5/16 in |
Bowl Length | 14 3/8 in |
Description
Bathroom Sink, ADA Compliance Yes, Bowl Depth 3 1/4 in, Oval, Bowl Size 14 3/8 in x 12 5/16 in, White, Drain Opening 1 3/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Single Hole, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 6 9/16 in, Overall Length 21 15/16 in, Overall Width 19 3/4 in, Kohler, Brenham(TM) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- AXION AXION® MSR Showerhead (SP829SS)
- APOLLO Apollo APPR30034 Cross-Linked PEX-B Pipe, 3/4 in, 300 ft L, Red (APPR30034)
- SLOAN Royal 186 Royal 186 (3012600)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-8-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Lilies Lore Cast Bronze Under-Mount B (14297-MP1)
- KOHLER Artifacts Bell Bathroom Sink Spout (72759-BN)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6488-0)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- WHITEHAUS Pedestal Sink W/ Integrated Oval Bowl, Seamless Rnded Trim, Rear Overflo (LA10-LA03-1H)
- Kohler Bathroom Sinks