Shop All Bath Tubs
Kohler
Bath Tub, 66 in L, 42 in W, White, Acrylic
Mfr # 1169-0
Zoro # G801200590
product price: $1,791.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,791.00
Free 30-Day Returns
Key Features
- Width 42 in
- Color White
- Material Acrylic
- Height 22 in
- Drain Location Center; Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66 in |
Width | 42 in |
Height | 22 in |
Details
Item | Bath Tub |
Color | White |
Material | Acrylic |
Drain Location | Center; Center |
Standards | CSA |
Description
With rich detailing reminiscent of crown molding, Memoirs brings classic architectural style to your bathroom. Pair this bath with other products in the Memoirs collection for a sophisticated bathroom collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 6 SHOWER ARM AND FLANGE (89078)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-BZ)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (509Y 3/8)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- KOHLER 1123-RA-0, 60" L, 32" W (1123-RA-0)
- KOHLER Air Tub, 72 in L, 42 in W, White, Acrylic (1174-GH-0)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- MOEN TIFFIN TOWELBAR 18""BBRNZ (MY4818BRB)
- Kohler Bath Tubs