Shop All Bath Tubs
Kohler
Bath Tub, 60" L, 32" W
Mfr # 1122-HL-0
Zoro # G4746148
product price: $3,024.75
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,024.75
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 32" |
Details
Item | Bath Tub |
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing for deep, comfortable soaking. Whirlpool jets relax away the day's tension as a built-in heater keeps your water at the perfect temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1625)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 1-1/2 (736113-0624)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI100821S-PK10)
- KOHLER Air Tub, 72 in L, 42 in W, White, Acrylic (1174-GH-0)
- KOHLER 838-96, 60" L, 30" W (838-96)
- KOHLER 1123-RA-96, 60" L, 32" W (1123-RA-96)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER 716-0, 60" L, 30" W (716-0)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- Kohler Bath Tubs