Shop All Bath Tubs
Kohler
Bath Tub, 60 in L, 34-1/4 in W, White, Cast Iron
Mfr # 714-0
Zoro # G901200346
product price: $823.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width 34-1/4 in
- Color White
- Material Cast Iron
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 34-1/4 in |
Height | 14 in |
Details
Item | Bath Tub |
Color | White |
Material | Cast Iron |
Standards | ADA Compliant; ADA, ICC/ANSI, CSA, OBC, ASME |
Drain Location | Right |
Description
With its functional design and KOHLER styling, the Villager is our most popular bath. The integral apron allows for quick installation, and the bath's durable KOHLER Cast Iron construction ensures years of beauty and reliable performance. This model features a right-hand drain and an extra 4" ledge that provides room for bath supplies.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 100 Ft (2VDW9)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- KOHLER Bath Tub, 60 in L, 32 in W, Dune, Acrylic (1130-NY)
- KOHLER 875-0, 60" L, 32" W (875-0)
- KOHLER Air Tub, 66 in L, 36 in W, White, Cast Iron (856-GHCP-0)
- KOHLER 505-0, 60" L, 32" W, Cast Iron (505-0)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- Kohler Bath Tubs