Shop All Bath Tubs
Kohler
Bath Tub, 60 in L, 32 in W, Dune, Acrylic
Mfr # 1130-NY
Zoro # G701200843
product price: $1,433.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width 32 in
- Color Dune
- Material Acrylic
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 32 in |
Height | 21 in |
Details
Item | Bath Tub |
Color | Dune |
Material | Acrylic |
Drain Location | Reversible; Left, Reversible, Right |
Standards | CSA, ASTM |
Description
Streamlined for simplicity, the Underscore bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-3-2)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KOHLER 715-0, 60" L, 30" W, Cast Iron (715-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- WESTBRASS Standard 5-1/2" Tub Spout in Satin Nickel (D310-07)
- Kohler Bath Tubs