Shop All Showerheads and Tub Faucets
Kohler
Bath Filler Trim, Vibrant Titanium, Floor
Mfr # T73087-4-TT
Zoro # G2620753
product price: $3,768.78
/ea
Free Shipping & Returns
$3,768.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to clean up surface
- Flow Rate 7.5 gpm
- Mounting Type Floor
- Connection 1/2" NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T73087-4-TT
- Zoro # G2620753
- UPC # 885612514653
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Item | Bath Filler Trim |
Features | Easy to clean up surface |
Flow Rate | 7.5 gpm |
Mounting Type | Floor |
Finish | Vibrant Titanium |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
T73087-4-TT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Contemporary Round 14" Rainhead With Kat (13691-CP)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BL)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-BL)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4-CP)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- Kohler Showerheads and Tub Faucets