Shop All Bathtub Fillers
Kohler
Bath Filler Trim, Vibrant Brushed Nickel, Floor
Mfr # T97330-4-BN
Zoro # G2617734
product price: $3,035.25
/ea
Free Shipping & Returns
$3,035.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single lever handle, longevity standards for a lifetime
- Flow Rate 7.0 gpm
- Mounting Type Floor
- Connection 1/2" NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T97330-4-BN
- Zoro # G2617734
- UPC # 885612378903
- Country of Origin China
- Category Bathtub Fillers
Details
Item | Bath Filler Trim |
Features | Single lever handle, longevity standards for a lifetime |
Flow Rate | 7.0 gpm |
Mounting Type | Floor |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Finish | Vibrant Brushed Nickel |
Description
T97330-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1241462 Fab, Wall Jamb Cvr 69.425 (1241463-01-ABZ)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- DANCO Washr 10Dx.156T 30X30Ss (36335W)
- LEGEND VALVE 1" T-1960NL MIP x F1960 BV (101-465NL)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- KOHLER Composed Floor-Mount Bath Filler Trim With Handshower (T73087-4-BL)
- KOHLER Bath Filler Trim, Vibrant Polished Nickel, Floor (T97328-4-SN)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BL)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- ALFI BRAND ALFI brand AB5901-PC Polished Chrome Waterfall Tub Filler (AB5901-PC)
- Kohler Bathtub Fillers