Shop All Bathtub Fillers
Kohler
Bath Filler Trim, Polished Chrome, Floor
Mfr # T97331-4-CP
Zoro # G2617883
product price: $2,354.99
/ea
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single lever handle, Coordiantes with other products
- Flow Rate 7.0 gpm
- Mounting Type Floor
- Connection 1/2" NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T97331-4-CP
- Zoro # G2617883
- UPC # 885612379009
- Country of Origin China
- Category Bathtub Fillers
Details
Item | Bath Filler Trim |
Features | Single lever handle, Coordiantes with other products |
Flow Rate | 7.0 gpm |
Mounting Type | Floor |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Finish | Polished Chrome |
Material | Metal |
Description
T97331-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Transparent P-Trap Abs (PT5075B)
- HYDROMAXX 3/4"x10Ft White Flexible PVC Pipe (WF034010)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- ZORO SELECT 4" MNPT x FNPT SS Street Elbow (4381033110)
- KOHLER Avid Floor-Mount Bath Filler Trim (T97367-4-CP)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BL)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97330-4-BN)
- KOHLER Composed Floor-Mount Bath Filler Trim With Handshower (T73087-4-BL)
- ALFI BRAND Polished Chrome Free Standing Floor Mount Bath Tub Filler (AB2875-PC)
- Kohler Bathtub Faucets & Accessories