Shop All Urinals
Kohler
Bardon Accuflush 1/8 Gpf Urinal - Rear
Mfr # 4991-ER-0
Zoro # G401231635
Free Shipping & Returns
$271.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Vitreous China
- Overall Width (In.) 18-1/2 in
- Depth 18 in
- Overall Height (In.) 26-7/8 in
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width (In.) | 18-1/2 in |
Depth | 18 in |
Overall Height (In.) | 26-7/8 in |
Details
Urinal Material | Vitreous China |
Color/Finish | White |
Description
The newly redesigned Bardon urinal provides flexible flushing options along with a bold new contemporary look. Based on your selected flushometer, the Bardon operates in the range from 0.125 (1/8th) gallon to 1.0 gallon per flush. When paired with a 0.125 gpf flushometer this urinal is ideal for water conservation installations, and qualifies as a High-Efficiency Urinal (HEU) that can help a building earn Water Efficiency points in the LEED Green Building Rating System.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-RISER 3/4 in. MPT x 1/2 in. CTS SDR 7 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-12-36-L-ZDC)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- KOHLER Aerator Kit (1331301)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-0)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-7)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Rear Spud (5452-ER-7)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- KOHLER Freshman Urinal With Top Spud (4989-T-0)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- Kohler Urinals