Shop All Bar Sinks
Kohler
Bar Sink, Under-Mount Mount, 0 Hole, Stainless Finish
Mfr # 3161-NA
Zoro # G5080005
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$2,013.11
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Gauge 16
- Mounting Type Under-Mount
- Overall Length 18 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 9-1/2 in |
Bowl Depth | 9.19 in |
Bowl Length | 14 in |
Bowl Width | 14 in |
Details
Item | Bar Sink |
With Faucet / Without Faucet | Without Faucet |
Gauge | 16 |
Mounting Type | Under-Mount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Stainless |
Bowl Shape | Square |
Material | Stainless Steel |
ADA Compliant | No |
Includes | Basin Rack; Cutting Board |
Faucet Mounting Centers | 0 in |
Description
With its angular shape and beveled basin, the Poise bar sink brings sleek, polished style to entertaining. This luxury sink is handcrafted from premium quality, 16-gauge stainless steel for exceptional durability and luster. The single bowl features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise. An included bottom sink rack helps prevent scratches, and the custom-fit cutting board allows you to work directly over the basin.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- SHARKBITE SHARKBITE CAP 1/2"" LF (U514LFA)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- KOHLER Northland Top-Mount Bar Sink With Si (6579-1-0)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- KOHLER Northland Under-Mount Bar Sink (6589-U-96)
- KOHLER Northland Under-Mount Bar Sink (6589-U-0)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- Kohler Bar Sinks