Shop All Showerhead and Tub Accessories
Kohler
Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead
Mfr # TS10582-4-CP
Zoro # G2618023
Free Shipping & Returns
$301.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean Surface, Single Handle Control
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6-7/8"
- Width 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS10582-4-CP
- Zoro # G2618023
- UPC # 885612373434
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-7/8" |
Width | 4-9/16" |
Face Dia. | 6-3/8" |
Details
Item | Tub Shower Trim |
Features | Easy to Clean Surface, Single Handle Control |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Handle: Metal |
Description
TS10582-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Valet Hook in Satin Nickel (5217/SN)
- PROLINE 1 In. FIP Forged Brass Full Port Ball Valve (107-405NL)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- LEGEND VALVE 2"-4" STEM EXTENSION KIT 1002 (101-916)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Dtv Mode Wall-Mount Bath/Shower Digital Interface (29201-BL)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-AF)
- KOHLER Diverter Kit (1240562)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- Kohler Showerhead and Tub Accessories