Shop All Showerhead and Tub Accessories
Kohler
Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Npt Spout And 2.5 Gpm Showerhead
Mfr # TS10581-4-SN
Zoro # G2620053
product price: $445.12
/ea
Free Shipping & Returns
$445.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Pressure Balancing Diaphragm
- Flow Rate 2.5 gpm
- Height 6-7/8"
- Width 4-9/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS10581-4-SN
- Zoro # G2620053
- UPC # 885612381835
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-7/8" |
Width | 4-9/16" |
Face Dia. | 6-3/8" |
Details
Item | Tub Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm |
Flow Rate | 2.5 gpm |
Finish | Vibrant Polished Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Handle: Metal |
Description
TS10581-4-SN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Pressure Regulator, 1/2", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10050T)
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-RB3)
- GROHE Universal Lever Chrome (46752000)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- KOHLER Anthem Recessed Mech Th Control 3Ot Polished Chrome (26347-9-CP)
- KOHLER Mudguard (1051107)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- MOEN 6" Shower Arm (10154ORB)
- Kohler Showerhead and Tub Accessories