Shop All Showerhead and Tub Accessories
Kohler
Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle And Slip-Fit Spout, Less Showerhead
Mfr # TLS10582-4-CP
Zoro # G2617551
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle, Metal Sculpted Handle
- Height 1-11/16"
- Width 2-1/2"
- Connection 1/2" NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS10582-4-CP
- Zoro # G2617551
- UPC # 885612362087
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 1-11/16" |
Width | 2-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Handle, Metal Sculpted Handle |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TLS10582-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Nut And Washer (RP6140)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- PRIME-LINE Lavatory Sink Porcelain 19 in. Round Self Rimming 4 in. Centers Front Single Pack (MP52100)
- KOHLER July(Tm) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS98009-4-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- KOHLER Elbow Assembly (1139526-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- KOHLER Body, Diverter (56605)
- KOHLER Assembly, Diverter (1284448-TT)
- DELTA Two Wrist Blade Handles (RP12491)
- Kohler Showerhead and Tub Accessories