Shop All Shower & Bathtub Parts
Kohler
Bancroft Wall-Mount Handshower Holder
Mfr # 10599-SN
Zoro # G8626455
product price: $117.63
/ea
Free Shipping & Returns
$117.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Polished Nickel
- Length 3-1/2 in
- Height (In.) 2-1/4 in
- Width (In.) 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10599-SN
- Zoro # G8626455
- UPC # 650531345998
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3-1/2 in |
Height (In.) | 2-1/4 in |
Width (In.) | 2-1/4 in |
Details
Item | Bancroft Wall-Mount Handshower Holder |
Finish | Vibrant Polished Nickel |
Description
Bancroft Wall-Mount Handshower Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLANGE FLOOR 2"" GALV (511-608BG)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- KOHLER Purist Volume Control Valve Trim With (T14490-3-CP)
- KOHLER 25 (1225240)
- KOHLER Expanse Curved Shower Rod - Tradition (9349-BS)
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-CP)
- KOHLER Plunger Arm Service Kit, Rh (1054246)
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- KOHLER Composed Volume Control Trim (T73135-4-BN)
- Kohler Shower & Bathtub Parts