Shop All Shower & Bathtub Parts
Kohler
Bancroft Volume Control Trim With Met
Mfr # T10596-4-BN
Zoro # G8839614
product price: $188.32
/ea
Free Shipping & Returns
$188.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Compliance ADA Compliant
- Material Brass
- Color Vibrant Brushed Nickel
- Includes Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T10596-4-BN
- Zoro # G8839614
- UPC # 650531360755
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3.88 in |
Details
Item | Bancroft Volume Control Trim With Met |
Finish | Brushed Nickel |
Compliance | ADA Compliant |
Material | Brass |
Color | Vibrant Brushed Nickel |
Includes | Handles |
Description
Bancroft Volume Control Trim With Met
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- JONES STEPHENS BN Tank Lever F/ Toto Rep #Plu068 (T018BN)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- LEGEND VALVE 1-1/2-2 STEM EXT EXTENSION (101-960)
- KOHLER Assembly, Toilet Paper Roller (1014647-2BZ)
- KOHLER Purist Volume Control Valve Trim With (T14490-3-CP)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-BN)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1380604-01-BL)
- KOHLER Plunger Arm Service Kit, Rh (1054246)
- KOHLER Artifacts Showerarm And Flange (72775-SN)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- Kohler Shower & Bathtub Parts