Shop All Toilet Paper Dispensers & Holders
Kohler
Bancroft Toilet Tissue Holder
Mfr # 11415-CP
Zoro # G8612534
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11415-CP
- Zoro # G8612534
- UPC # 650531307583
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Bancroft Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene (GRP36201-GY)
- NAMCO MANUFACTURING Upholstery & Stair Tool, 3 In. (1004)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Standard Roller (GP1409388)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- Kohler Toilet Paper Dispensers & Holders