Shop All Shower & Bathtub Parts
Kohler
Bancroft Supply Elbow With Check Valve
Mfr # 22173-AF
Zoro # G308455196
product price: $146.13
/ea
Free Shipping & Returns
$146.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 2.5 in
- Height (In.) 2.5 in
- Length 1.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22173-AF
- Zoro # G308455196
- UPC # 195711038036
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.5 in |
Height (In.) | 2.5 in |
Length | 1.9375 in |
Details
Finish | Vibrant French Gold |
Material | Brass |
Description
Inspired by 1900s American design, the Bancroft collection brings nostalgic appeal to your bathroom. This Bancroft wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LT800P Refrigerator Water Filters (1PK) Made by AFC (LT800P-AFC-RF-L4-1-73339)
- GRUNDFOS 595926 Comfort Valve Used To Be (595926)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-BNK)
- KOHLER Trip Lever Service Kit-Right (87114-CP)
- KOHLER Assembly J Hook (1017813-02-MX)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BL)
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-CP)
- KOHLER Loure Wall-Mount Supply Elbow With Check Valve (22175-BN)
- KOHLER Refinia Shower Trim, Less Head (TLS5320-4-CP)
- Kohler Shower & Bathtub Parts