Shop All Handles, Levers & Controls
Kohler
Bancroft Stacked Valve Trim With Metal Lever Handles, Requires Valve
Mfr # T10594-4-2BZ
Zoro # G401213020
product price: $566.10
/ea
Free Shipping & Returns
$566.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3-13/16 in
- Height 8-3/16 in
- Color/Finish Oil-Rubbed Bronze
- Overall Width 5-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T10594-4-2BZ
- Zoro # G401213020
- UPC # 885612121646
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 3-13/16 in |
Height | 8-3/16 in |
Overall Width | 5-15/16 in |
Details
Color/Finish | Oil-Rubbed Bronze |
Description
Complete your Bancroft shower with this stacked valve trim, which features a classic silhouette that reflects the Bancroft collection's traditional elegance. The stacked ergonomic lever handles offer easy use. Pair this trim with MasterShower stacked thermostatic valves for precise water temperature and flow.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 2 Valve Adapter (LI68530)
- WATTS Evaporative Cooler Valve and Float (STD-CA)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 6 Ft. (Y34-6)
- C PURE Oceanloch-L2 Water Filter Replacement Cartridge - 1 Micron Rating and 3.34 GPM (790OCLOCRTL2)
- KOHLER Handle Service Kit (1001298-VF)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- KOHLER Kit, Handle Assy (1261116-CP)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-CP)
- KOHLER 41 (TS14422-3G-BL)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- Kohler Kitchen Faucets & Accessories