Shop All Showerheads and Tub Faucets
Kohler
Bancroft Multi-Func Showerhead 1.75Gpm
Mfr # 22167-G-BN
Zoro # G501231214
product price: $158.96
/ea
Free Shipping & Returns
$158.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Multi Function
- Height 4-7/8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22167-G-BN
- Zoro # G501231214
- UPC # 885612703538
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 6 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Shower Head Type | Multi Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Material | ABS |
Compliance | CA Drought Compliant |
Color/Finish | Vibrant Brushed Nickel |
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This 1.75-gpm Bancroft showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 6" x 12" (S71007)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-SN)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- Kohler Showerheads and Tub Faucets