Shop All Showerheads and Tub Faucets
Kohler
Bancroft Mf Handshower Kit, 2.5Gpm
Mfr # 22176-BN
Zoro # G401199225
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30-7/8 in
- Overall Width 5-15/16 in
- Color/Finish Vibrant Brushed Nickel
- Length (In.) 5-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22176-BN
- Zoro # G401199225
- UPC # 885612744913
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Overall Height | 30-7/8 in |
Overall Width | 5-15/16 in |
Length (In.) | 5-5/8 in |
Details
Color/Finish | Vibrant Brushed Nickel |
Description
This all-in-one kit makes it easy to upgrade your showering space with a Bancroft multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences—full coverage, pulsating massage or silk spray—all enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4032-400)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-4HDPE)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-22-MH)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-BL)
- KOHLER Purist Essentials Showering Pkg 2.5Gpm (22181-AF)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BN)
- KOHLER Shift+ Square 1.75 Gpm Multifunction Handshower (21336-G-CP)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- Kohler Showerheads and Tub Faucets