Shop All Bath Towel Bars and Hooks
Kohler
Bancroft Hand Towel Holder
Mfr # 11416-SN
Zoro # G8829184
product price: $76.42
/ea
Free Shipping & Returns
$76.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Bancroft
- Height 4-3/4 in
- Material Metal
- Color Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11416-SN
- Zoro # G8829184
- UPC # 650531307668
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4-3/4 in |
Width | 7 in |
Details
Item | Bancroft Hand Towel Holder |
Finish | Polished Nickel |
Collection | Bancroft |
Material | Metal |
Color | Vibrant Polished Nickel |
Description
Bancroft Hand Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 27 (72415-G-CP)
- GROHE Pressure Balance Valve Cartridge (47080000)
- SLOAN Handle B73A Cp Handle Assembly ADA w/A31 (Packaged) (0302390)
- SMITH-COOPER Cross, 1", 150,304, Thrd Heavy (4381033850)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- KOHLER Alteo Towel Ring (37057-CP)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27286-CP)
- KOHLER Occasion Towel Ring (27063-SN)
- KOHLER Components Double Towel Arm (78379-CP)
- KOHLER Components 30" Towel Bar (78374-CP)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- Kohler Bath Towel Bars and Hooks