Shop All Bath Towel Bars and Hooks
Kohler
Bancroft Hand Towel Holder
Mfr # 11416-BN
Zoro # G7701791
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Bancroft
- Height 4-3/4 in
- Color Vibrant Brushed Nickel
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11416-BN
- Zoro # G7701791
- UPC # 650531307637
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4-3/4 in |
Width | 7 in |
Details
Item | Bancroft Hand Towel Holder |
Finish | Brushed Nickel |
Collection | Bancroft |
Color | Vibrant Brushed Nickel |
Material | Metal |
Description
Bancroft Hand Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- SLOAN A1103A-Bx Rebuild Kt 2.4 Cl Exps Boxed (3301152)
- ZORO SELECT PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size (435007BC)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- KOHLER Avid Hotelier Vibrant Brushed Moderne Brass (97497-2MB)
- KOHLER Avid Double Robe Hook Vibrant Brushed Moderne Brass (97500-2MB)
- KOHLER Purist 18" Towel Bar (14435-SN)
- KOHLER Margaux Towel Ring (16254-BN)
- KOHLER Avid Double Robe Hook (97500-BN)
- KOHLER Elate 24 Towel Bar (27287-CP)
- INTERDESIGN Shower Caddy Linea Silvr (69286)
- Kohler Bath Towel Bars and Hooks