Shop All Shower & Bathtub Parts
Kohler
Bancroft Deck-Mount Handshower Holder
Mfr # 10573-SN
Zoro # G8626762
product price: $387.60
/ea
Free Shipping & Returns
$387.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Color Vibrant Polished Nickel
- Compliance ADA Compliant
- Width (In.) 2.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10573-SN
- Zoro # G8626762
- UPC # 650531346117
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.562 in |
Details
Item | Bancroft Deck-Mount Handshower Holder |
Finish | Polished Nickel |
Color | Vibrant Polished Nickel |
Compliance | ADA Compliant |
Description
Bancroft Deck-Mount Handshower Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Bibb Screw Kit, Brass (540-0222)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK (68111)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3148 60 14)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Bronze (58751-PP-BZ-G)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-NY)
- KOHLER Adapter Kit (1207714)
- KOHLER Mounting Bracket And Hardware (1270290)
- KOHLER Tool, Spray Face (1088913)
- KOHLER Adapter Kit (1225234)
- KOHLER Rely 48" X 34" Single-Threshold Shower Base With Center Drain (8461-0)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- Kohler Shower & Bathtub Parts