Shop All Shower & Bathtub Parts
Kohler
Bancroft Deck-Mount Handshower Holder
Mfr # 10573-BN
Zoro # G501243927
product price: $387.60
/ea
Free Shipping & Returns
$387.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width (In.) 2.562 in
- Color Vibrant Brushed Nickel
- Compliance ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10573-BN
- Zoro # G501243927
- UPC # 650531346087
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.562 in |
Details
Item | Hand Shower Holder |
Finish | Brushed Nickel |
Color | Vibrant Brushed Nickel |
Compliance | ADA Compliant |
Description
Inspired by the elegance of early 1900s American design, this Bancroft handshower holder adds traditional style to your bath. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- DWYER INSTRUMENTS 2-1/2in SS Thermowell with 1/4in NPT internal and 1/2in external thread (TE-TNS-N254N-14)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- PARKER Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF (3/4 X 1/2 FF-S)
- KOHLER Aerie 32" Curved Bath Screen (707205-L-SHP)
- KOHLER Mastershower Xvii 3/4" Thermostatic V (2975-KS-NA)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-BL)
- KOHLER Artifacts Showerarm And Flange (72775-BV)
- KOHLER Mounting Hardware (836664)
- KOHLER Bumper, Service Kit (1133070)
- ALFI BRAND Polished Chrome 14" Folding Teak Wood Shower Seat Bench (ABS14-PC)
- Kohler Shower & Bathtub Parts