Shop All Shower Faucets
Kohler
Bancroft Deck Handshower Holder
Mfr # 10573-AF
Zoro # G108462790
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.5625 in
- Height 3.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10573-AF
- Zoro # G108462790
- UPC # 650531346100
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Width | 2.5625 in |
Height | 3.0625 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Inspired by the elegance of early 1900s American design, this Bancroft handshower holder adds traditional style to your bath. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- SIAM 3/4 x 1/2 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1208)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Kohler Bathtub Faucets & Accessories