Shop All Bath Towel Bars and Hooks
Kohler
Bancroft 24" Towel Bar
Mfr # 11411-SN
Zoro # G8854089
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Bancroft
- Material Metal
- Height 3-3/4 in
- Color Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11411-SN
- Zoro # G8854089
- UPC # 650531307873
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3-3/4 in |
Width | 24 in |
Details
Item | Bancroft 24" Towel Bar |
Finish | Polished Nickel |
Collection | Bancroft |
Material | Metal |
Color | Vibrant Polished Nickel |
Description
Bancroft 24 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70-103-41)
- KOHLER Hose Kit (1262406-2MB)
- KOHLER Coralais 18" Towel Bar (13430-BN)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- KOHLER Square Robe Hook (23290-BN)
- KOHLER Avid Hotelier Vibrant Brushed Moderne Brass (97497-2MB)
- KOHLER Plate, Wall Mount (1335531)
- KOHLER Purist 24" Towel Bar (14436-BV)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- Kohler Bath Towel Bars and Hooks