Shop All Bath Towel Bars and Hooks
Kohler
Bancroft 24" Double Towel Bar
Mfr # 11413-2BZ
Zoro # G7720603
product price: $207.41
/ea
Free Shipping & Returns
$207.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Collection Bancroft
- Width 24 in
- Material Metal
- Color Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11413-2BZ
- Zoro # G7720603
- UPC # 885612119018
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 24 in |
Details
Item | Bancroft 24" Double Towel Bar |
Finish | Oil Rubbed Bronze |
Collection | Bancroft |
Material | Metal |
Color | Oil-Rubbed Bronze |
Description
Bancroft 24 In. Double Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Laboratory Sink Faucet, 4.0 gpm (930-GN8BVBE7-317XK)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHF150)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- LEGEND VALVE 1/4" BLACK MERCHANT COUPLING (350-701)
- KOHLER Honesty Robe Hook (26636-BN)
- KOHLER Components Robe Hook (78378-BL)
- KOHLER Elate 18 Towel Bar (27286-2MB)
- KOHLER Loure Towel Ring (11587-CP)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- KOHLER Elate 18" Towel Bar (27286-BN)
- PROPLUS 24 Ceramic Towel Bar Set, Grout-In (180001)
- Kohler Bath Towel Bars and Hooks