Shop All Ball Valves
Kohler
Ball Valve, White, 2-3/16", Plastic
Mfr # K-GP77548
Zoro # G1938005
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Ligature Resistant No
- Color White
- Use With Water Temp. Hot/Cold
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-GP77548
- Zoro # G1938005
- UPC # 650531630612
- Country of Origin United States
- Category Ball Valves
Dimensions
Length (In.) | 2 3/16 in |
Details
Body Material | Plastic |
Ligature Resistant | No |
Color | White |
Item | Ball Valve |
Use With Water Temp. | Hot/Cold |
Material of Construction | Plastic |
Fits Brand | Kohler(R) |
Finish | Unfinished |
Description
Ball Valve, Fits Brand Kohler(R), Finish Unfinished, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- ZORO SELECT Water Heater Element (TG1203 430369)
- KOHLER Ball Valve, White, 2" L, Hot/Cold (k-1341336)
- KOHLER Ball Valve, White, 2" L, Plastic (k-1198201)
- DIXON Steam 250lb., Ball Valve Bronze, 1" (BBV100ST)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- STRAHMAN WASHDOWN EQUIPEMNT Ball Valve 34 Bronze Blue Cold Handle (BV0075BBLUE)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVLM-25M)
- Kohler Ball Valves