Shop All Shower & Bathtub Parts
Kohler
Awaken Wall-Mount Supply Elbow With C
Mfr # 98351-BN
Zoro # G8842764
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height (In.) 2-1/4 in
- Length 2-5/16 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98351-BN
- Zoro # G8842764
- UPC # 885612288370
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/4 in |
Length | 2-5/16 in |
Width (In.) | 2 in |
Details
Item | Awaken Wall-Mount Supply Elbow With C |
Finish | Vibrant Brushed Nickel |
Description
Awaken Wall-Mount Supply Elbow With C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type L (LH02005)
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- ZORO SELECT Flush Valve, Plastic, White (40053)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-BN)
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-SHP)
- KOHLER Service Kit, Foam Condensation (1275758)
- KOHLER Service Kit, 5/16 Top Pivot (1257938-SHP)
- KOHLER Revel 5/16 Pivot Door, 70 X 31-1/8 (707501-D3-BNK)
- Kohler Shower & Bathtub Parts