Shop All Shower & Bathtub Parts
Kohler
Awaken Showerarm Diverter
Mfr # 98770-BN
Zoro # G8626239
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Plastic, Brass
- Flow (GPM) 2.5
- Color Vibrant Brushed Nickel
- Width (In.) 4-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98770-BN
- Zoro # G8626239
- UPC # 885612203229
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4-1/16 in |
Height (In.) | 2 in |
Details
Item | Awaken Showerarm Diverter |
Finish | Brushed Nickel |
Material | Plastic, Brass |
Flow (GPM) | 2.5 |
Color | Vibrant Brushed Nickel |
Description
Awaken Showerarm Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS (ZUSA-PF-1348)
- SHARKBITE/CASH ACME 12x12 Elbow (U248LFA)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 3 in Pipe Size (1WKB3)
- B & K Basin Faucet, Single, Hot/Cold (120-003NLA)
- KOHLER Assembly, J Hook (1017813-02-SH)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 1/4" Thick Frosted Glass And Blade Handles (706009-D3-MX)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- KOHLER Tripoint Fv Service Kit, 1.28 Gpf (1388856-CP)
- KOHLER 36 X 34 Single-Threshold Shower Base W/ Center Drain (8644-0)
- MOEN Halle Ts Srn (82970SRN)
- Kohler Shower & Bathtub Parts