Shop All Shower & Bathtub Parts
Kohler
Awaken Showerarm Diverter
Mfr # 98770-2BZ
Zoro # G8626491
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width (In.) 4.062 in
- Color Oil-Rubbed Bronze
- Height (In.) 2 in
- Material Plastic, Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98770-2BZ
- Zoro # G8626491
- UPC # 885612459930
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4.062 in |
Height (In.) | 2 in |
Details
Item | Awaken Showerarm Diverter |
Finish | Oil Rubbed Bronze |
Color | Oil-Rubbed Bronze |
Material | Plastic, Brass |
Flow (GPM) | 2.5 |
Description
Awaken Showerarm Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- GROHE Universal Flow Control (13943000)
- JONES STEPHENS Garbage Disposal Cord, 16/3 ga Wire, 6 ft L (E25016)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- KOHLER Bumper, Bottom Left (1225276)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-CP)
- KOHLER Rite-Temp Pressure-Balancing Valve B (8304-PS-NA)
- KOHLER 42 (72799-2MB)
- KOHLER Shower Slidebar, 30 (8524-2MB)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-CP)
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- Kohler Shower & Bathtub Parts