Shop All Showerhead and Tub Accessories
Kohler
Awaken Shower Arm Diverter
Mfr # 98770-2MB
Zoro # G501232129
product price: $71.78
/ea
$71.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material of Construction Plastic, Brass
- Color Vibrant Brushed Moderne Brass
- Flow Rate (GPM) 2.5
- Width 4.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98770-2MB
- Zoro # G501232129
- UPC # 885612908773
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Width | 4.062 in |
Height | 2 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material of Construction | Plastic, Brass |
Color | Vibrant Brushed Moderne Brass |
Item | Shower Arm Diverter |
Flow Rate (GPM) | 2.5 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Flushometer Bowl (96059-0)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Stream Straightener (58744)
- KOHLER Diverter Assembly (1238165-BN)
- KOHLER Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS16234-4-AF)
- KOHLER Post, Slide Bar (1033799-2MB)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel (26321-BN)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- Kohler Showerhead and Tub Accessories