Shop All Shower Heads
Kohler
Awaken Rainhead
Mfr # 76465-Y-CP
Zoro # G409769086
product price: $166.23
/ea
Free Shipping & Returns
$166.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Swivel Ball Joint Allows for Precise Spray Adjustment, Angled Nozzles Provide a Full-Coverage Spray, Masterclean(TM) Sprayface Features an Easy-to-Clean Surface that Withstands Mineral Buildup, Spray Performance Delivers a Drenching Rain Experience
- Connection Size 1/2 in
- Compatible Mfr. Model Number K-45209; K-45210; K-45211; K-45212
- Manufacturers Warranty Length Lifetime Limited
- Showerhead Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 76465-Y-CP
- Zoro # G409769086
- UPC # 885612998217
- Country of Origin China
- Category Shower Heads
Dimensions
Connection Size | 1/2 in |
Manufacturers Warranty Length | Lifetime Limited |
Details
Item | Awaken Rainhead |
Features | Adjustable Swivel Ball Joint Allows for Precise Spray Adjustment, Angled Nozzles Provide a Full-Coverage Spray, Masterclean(TM) Sprayface Features an Easy-to-Clean Surface that Withstands Mineral Buildup, Spray Performance Delivers a Drenching Rain Experience |
Compatible Mfr. Model Number | K-45209; K-45210; K-45211; K-45212 |
Showerhead Type | Wall Mounted |
Standards | ASME A112.18.1/CSA B125.1, DOE Energy Policy Act 1992 |
Showerhead Function | Single |
Connection Type | NPT |
Description
Awaken Rainhead, Connection Size 1/2 in, NPT, Manufacturers Warranty Length Lifetime Limited, Awaken(R), 1/2 in 14 NPT, Showerhead Function Single, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH4)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-08-12-SS)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB809)
- JMF 1/2 in. Flare Brass Cap (4338802)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- KOHLER Statement Wm Handshower Holder Matte Black (26309-BL)
- KOHLER Parallel Shwr Trim, 2.5 Gpm Showerhead (TS23503-4-BL)
- KOHLER Parallel Shower Trim With 2.5 Gpm Showerhead (TS23503-4-BN)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- Kohler Shower Heads