Shop All Showerheads and Tub Faucets
Kohler
Awaken G90 Mf Hs Kit, 1.75Gpm
Mfr # 98361-G-2MB
Zoro # G106602235
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Height 27.50
- Width 3.56
- Material Metal
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98361-G-2MB
- Zoro # G106602235
- UPC # 885612908087
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 27.50 |
Width | 3.56 |
Length | 12.00 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Material | Metal |
Color | Gold |
Description
This all-in-one kit includes the Awaken G90 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- GROHE Ball Rod (45264000)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1059-22)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BV)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BV)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-SN)
- KOHLER Forte Sculpted Rite-Temp Shower Va (TLS10276-4-BN)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-CP)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- Kohler Showerheads and Tub Faucets