Shop All Shower Heads
Kohler
Awaken G90 1.75 Gpm Single-Function S
Mfr # 72417-CP
Zoro # G8837934
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Plastic
- Width 3-9/16 in
- Height 2-5/8 in
- Features Eco Friendly; Water Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72417-CP
- Zoro # G8837934
- UPC # 885612202970
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-9/16 in |
Height | 2-5/8 in |
Connection Size | 1/2 in |
Details
Item | One-Piece Toilet Me By Starck 1flush,Elongated,Siphon Jet Wh |
Color | Polished Chrome |
Material | Plastic |
Features | Eco Friendly; Water Efficient |
Certification | ASME A112.18.1; CSA; WaterSense Certified |
Flow Rate (GPM) | 1.75 |
Showerhead Function | Single Function |
Description
Awaken G90 1.75 Gpm Single-Function S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1-1/2 " Dia., Brass, PVC, Chrome Finish, Tile-In, Shower Drain (K-9136-CP)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size (807-030)
- CHICAGO FAUCET Tube Spout Assembly (L12LEOJKAB)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Polished Chrome (26291-CP)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- KOHLER Statement Wm Handshower Holder Polished Chrome (26309-CP)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Shift 2.5 Gpm Multifunction 2-Way El (10257-A-BN)
- Kohler Shower Heads