Shop All Showerheads and Tub Faucets
Kohler
Awaken G90 1.75 Gpm Handshower Kit
Mfr # 98361-G-CP
Zoro # G901199213
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose; Slide Bar
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98361-G-CP
- Zoro # G901199213
- UPC # 885612713353
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 8-7/8 in |
Width | 3-9/16 in |
Connection Size | 1/2 in |
Hose Length (In.) | 60 in |
Details
Includes | Hose; Slide Bar |
Item | Hand Shower Package |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | No |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA |
Material | Metal |
Color | Polished Chrome |
Compliance | CA Drought Compliant |
Commercial / Residential | Residential |
Description
This all-in-one kit includes the Awaken G90 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essence New ohm Basin Us Brushed Nickel (23592ENA)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- ZORO SELECT 3/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF6)
- KOHLER 10 Awaken Rainhead, 1.75 Gpm (76465-G-2MB)
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BN)
- KOHLER Parallel B/S Trim, 1.75 Gpm Showerhead (TS23502-4G-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS395-4-CP)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-BN)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- Kohler Showerheads and Tub Faucets