Shop All Showerheads and Tub Faucets
Kohler
Awaken G110 1.75 Gpm Deluxe Slidebar Kit
Mfr # 99242-G-CP
Zoro # G201199043
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose; Slide Bar
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99242-G-CP
- Zoro # G201199043
- UPC # 885612713377
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-5/8 in |
Width | 4-5/16 in |
Hose Length (In.) | 60 in |
Connection Size | 1/2 in |
Details
Includes | Hose; Slide Bar |
Item | Hand Shower Package |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Connection | 1/2" NPT |
Standards | ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Commercial / Residential | Residential |
Color | Polished Chrome |
Material | Metal |
Description
This all-in-one kit includes the Awaken G110 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch smooth hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1070-66)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- WATTS Pressure Regulator, 1/4 In, 1 to 25 psi (1/4 LF 26AA)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NPG)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-CP)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-CP)
- KOHLER Awaken G90Mf Showerhead, 1.75Gpm (72418-G-2MB)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-SS)
- Kohler Showerheads and Tub Faucets